Motion
01820
Degreaser - 15 oz, Characteristic Scent
Mi Item #03072839
MFR #01820
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Degreaser - 15 oz, Characteristic Scent
Mi Item #03072839
MFR #01820

Mfr description
01820 (C01820) EFX DEGREASER 15 OZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Container Size
    15 oz
  • Weight
    15.00 lbs

Details

  • Application
    Air Compressors, Air Tools, Bearings, Chains and Cable Connections, Cranes, Engines, Forklifts, Gears, Machinery, Printing Presses, Pulleys
  • Certification
    MUO
  • Cleaner Type
    Industrial Degreasers
  • Color
    Transparent
  • Concentration
    Ready-to-Use
  • Description
    EFX Industrial Degreaser
  • Environmental Protection Standard
    MUO (Manufacturing Use Only)
  • Form
    Aerosol Spray
  • Product Line
    EFX
  • Scent
    Characteristic
  • Type
    Degreaser
  • UPC_NO
    078827018201
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)