Motion
02316
Penetrant - No, 13 oz, Aerosol Can, Red Color
Mi Item #03072843
MFR #02316
Price$27.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Penetrant - No, 13 oz, Aerosol Can, Red Color
Mi Item #03072843
MFR #02316

Mfr description
02316 (C02316) KB 88 ULTIMATE PENETRANT
  • Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components
  • High KB solvency value of 151 and low surface tension
  • Penetrates faster and deeper than most other similar products in the market place
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$27.03/each

Specifications

Dimensions

  • Case Weight
    13 lbs
  • Container Size
    13 oz
  • Net Weight
    12 oz.
  • Shelf Life
    5 yr
  • Specific Gravity
    0.87
  • VOC Content
    0.24
  • Weight
    13.00 lbs

Details

  • Appearance
    Liquid
  • Application
    General Purpose
  • Certification
    NSF H2
  • Color
    Red
  • Composition
    Hydrotreated Light Petroleum, Hydrotreated Medium Petroleum Distillates, Naphthenic Petroleum Distillates, Carbon Dioxide
  • Container Type
    Aerosol Can
  • Dielectric Strength
    31.5 kV
  • Environmental Protection Standard
    Does Not Contain Methylene Chloride
  • Features & Benefits
    • Formulated to attack and quickly release rusted and corroded nuts, bolts, hinges, and other frozen components • High KB solvency value of 151 and low surface tension • Penetrates faster and deeper than most other similar products in the market place • Displaces moisture • Aggressive formula • NSF® Certified: H2 Registration #138554 (Aerosol); #138553 (Bulk) • VOC compliant in all 50 states • Applications: Bearings, bolts, chains, conveyors, corroded fasteners, equipment disassembly, hinges and nuts
  • Flammability
    Flammable
  • Flash Point
    159.8 °F
  • Food Grade
    No
  • GHS Flammability Rating
    Extremely Flammable Aerosol (Category 1)
  • Lubricant Base
    Mineral Oil
  • Manufacturer Product Page
  • Manufacturer Upc Number
    078827023168
  • Max Operating Temperature
    300 °F
  • Min Operating Temperature
    -40 °F
  • NSF Rating
    Not Rated
  • Odor
    No
  • Operating Temperature Range
    -40 °F to 300 °F
  • Package Quantity
    12 Per Case
  • Penetrant Base
    Petroleum
  • Product Types
    Penetrant
  • Propellant
    CO2
  • Regulations
    FDA Regulation 29 C.F.R. 1910.1200
  • Series
    KB-88
  • Standards Met
    A-A-50493C Class B Types I and II
  • Temperature Range
    -55 to 300 °F
  • Type
    Penetrant
  • UPC_NO
    078827023168
  • Working Temperature
    -55 to 300 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)