Motion
3260M
Driver's Work Gloves - Medium Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03073138
MFR #3260M
List Price$12.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - Medium Size, Slip-On Cuff, Cowhide Leather Material
MI ITEM #03073138
MFR #3260M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.40/each for your price

Overview

Mfr description
3260M PREM COW GRAIN DRIVER FOAM LINED

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Color
    Beige, Green
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Foam Lined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text