Motion
DSR-12-180-P

FESTO CORPORATION
DSR-12-180-P

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 12 Body Size
Mi Item #03073275
MFR #DSR-12-180-P
Price$594.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
DSR-12-180-P

Rotary Actuator - Through-Hole Mount, 0 to 180 ° Angle of Rotation, 12 Body Size
Mi Item #03073275
MFR #DSR-12-180-P

Mfr description
11909 DSR-12-180-P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$594.35/each

Specifications

Dimensions

  • Body Size
    12

Details

  • Actuator Type
    Semi-rotary
  • Angle of Rotation
    0 to 180 °
  • Cushion Angle
    2.2 °
  • Cushion Type
    Elastomer
  • Maximum Axial Force
    18 N
  • Maximum Radial Force
    45 N
  • Mount Type
    Through-Hole
  • Operating Pressure Range
    2 to 8 bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)