Motion
DATL016
Air Tool or Air Compressor Oil - 1 pt, Pint
Mi Item #03073285
MFR #DATL016
Price$17.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Tool or Air Compressor Oil - 1 pt, Pint
Mi Item #03073285
MFR #DATL016

Mfr description
DATL016 AIR TOOL LUBRICANT PINT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.09/each

Specifications

Dimensions

  • Container Size
    1 pt (US)
  • Overall Weight
    0.93 lbs

Details

  • Application
    Air Tool, Cylinders, Accessorie
  • Composition
    Butylated hydroxytoluene, Petroleum Based Oil
  • Container Type
    Pint
  • Food Grade
    Food Grade
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Oil Type
    Air Tool Oil
  • Product Type
    Air Tool & Air Compressor Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)