Motion
DATL128
Gear Oil - 1 gal, Jug
Mi Item #03073287
MFR #DATL128
Price$84.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gear Oil - 1 gal, Jug
Mi Item #03073287
MFR #DATL128

Mfr description
DATL128 AIR TOOL LUBRICANT GALLON
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$84.62/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Overall Weight
    7.3 lbs

Details

  • Application
    Air Tool, Cylinders, Accessorie
  • Container Type
    Jug
  • Food Grade
    Food Grade
  • Oil Type
    Air Tool
  • Product Type
    Air Tool & Air Compressor Oil
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)