Motion
F96-Z
6 CS External Swage Ferrule use w/TM96-42,TP
Mi Item #03073289
MFR #F96-Z
Price$286.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 CS External Swage Ferrule use w/TM96-42,TP
Mi Item #03073289
MFR #F96-Z

Mfr description
F96-Z HOLEDALL FERRULE 6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$286.29/each

Specifications

Dimensions

  • Dash Size
    96
  • Hose Dash Size
    96
  • Hose Diameter
    6.0000 in
  • Hose Inside Diameter
    6 in
  • Inside Diameter
    6.0000 in, 152.40 mm
  • SAE Size
    -96
  • Weight
    7.55 lbs

Details

  • Additional Details
    Style F ferrules are used with all standard length External Swage stems, TM, TMR, TP, TPR, TG and TGR styles, Requires special stem, TM96-42, TMR96-42, TP96-42, TPR96-42, TG96-42
  • Application
    Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, High pressure air and water hose
  • Connection Type
    External Swage
  • End 1 Style
    External Swage
  • Finish/Coating
    Plated
  • Fitting Connection Family
    Holedall
  • Fitting Type
    Ferrule
  • For Use With
    One and two wire braid reinforced hoses, Fiber reinforced (braided or spiraled) hoses, Oil and suction discharge hose, Barge and dock loading and unloading hose, L.P. gas hose, Anhydrous ammonia hose, Acid chemical hose, High pressure air and water hose
  • Manufacturer Catalog Number
    F96-Z
  • Material
    Steel
  • Plating
    Plated
  • Product Types
    Ferrule
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Type
    External Swage
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)