Specifications
Details
- Bowl Capacity3.4 oz
- Bowl MaterialMetal
- Lubricator TypeJumbo Oil-Fog
- Maximum Flow Rate275 scfm
- Maximum Operating Pressure250 psig
- SeriesL17
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)