Motion
5R HTL PM For 1108 TL Inch Bushing

FALK
5R HTL PM For 1108 TL Inch Bushing

Coupling Hub - 5R Size Code, Taper Lock Bushed
Mi Item #03073409
MFR #5R HTL PM For 1108 TL Inch Bushing
Price$89.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5R HTL PM For 1108 TL Inch Bushing

Coupling Hub - 5R Size Code, Taper Lock Bushed
Mi Item #03073409
MFR #5R HTL PM For 1108 TL Inch Bushing

Mfr description
0437484 WRAPFLEX 5R HTL-1108INCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.27/each

Specifications

Dimensions

  • Coupling Size Code
    5R
  • Weight
    0.82 lbs

Details

  • Bore Type
    Taper Lock Bushed
  • Manufacturer Catalog Number
    0437484
  • Product Type
    Tire Coupling Hubs
  • Series
    Wrapflex
  • UPC_NO
    782934169960
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)