Overview
Mfr description
BSBU50Q124H
Specifications
- Bore Diameter
- Finish CoatingUncoated
- Seal TypeLabyrinth
- SeriesBSBD Q
- Manufacturer Upc Number087796233157
- UPC_NO087796233157
- Weight20.84 lbs
- Product TypeBall Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data