Motion
BSPB50Q65H

TIMKEN (FAFNIR)
BSPB50Q65H

Axial Angular Contact Ball Bearing - 50 mm Bore, 130 mm OD, 106 mm Width, Open
Mi Item #03073590
MFR #BSPB50Q65H
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
BSPB50Q65H

Axial Angular Contact Ball Bearing - 50 mm Bore, 130 mm OD, 106 mm Width, Open
Mi Item #03073590
MFR #BSPB50Q65H

Mfr description
BSPB50Q65H
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Outside Diameter  
    130 mm
  • Overall Width  
    106 mm
  • Weight
    33.22 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    BSPB50Q65H
  • Manufacturer Upc Number
    087796233218
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796233218
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)