Motion
MM30BS62 TUH

TIMKEN (FAFNIR)
MM30BS62 TUH

Duplex Angular Contact Bearing - Triplex, 30 mm Bore, 62 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #03073593
MFR #MM30BS62 TUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM30BS62 TUH

Duplex Angular Contact Bearing - Triplex, 30 mm Bore, 62 mm OD, 15 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #03073593
MFR #MM30BS62 TUH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MM30BS62 TUH

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    1.45 lbs
  • Duplex Type
    Triplex
  • Contact Angle
    60 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Finish Coating
    Uncoated
  • Application
    Ball Screw Support
  • Description
    MM30BS62 TUH
  • Outer Ring Width
    15 mm
  • Fillet Radius
    0.8 mm
  • Standards Met
    ABMA
  • Manufacturer Upc Number
    087796226654
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text