Motion
MM40BS72 DUH

TIMKEN (FAFNIR)
MM40BS72 DUH

Duplex Angular Contact Bearing - Back to Back, 40 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #03073595
MFR #MM40BS72 DUH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS72 DUH

Duplex Angular Contact Bearing - Back to Back, 40 mm Bore, 72 mm OD, 30 mm Width, 60 ° Contact Angle, C0, Open
MI ITEM #03073595
MFR #MM40BS72 DUH

Mfr description
MM40BS72DUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    60 °
  • Fillet Radius
    0.8 mm
  • Outer Ring Width
    30 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    30 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    1.16 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM40BS72DUH
  • Duplex Type
    Back to Back
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796052284
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM4
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)