Motion
MM45BS100 QUH

TIMKEN (FAFNIR)
MM45BS100 QUH

Duplex Angular Contact Bearing - Quadplex, 45 mm Bore, 100 mm OD, 80 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #03073596
MFR #MM45BS100 QUH
Price$5,418.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM45BS100 QUH

Duplex Angular Contact Bearing - Quadplex, 45 mm Bore, 100 mm OD, 80 mm Width, 60 ° Contact Angle, C0, Open
Mi Item #03073596
MFR #MM45BS100 QUH

Mfr description
MM45BS100QUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,418.70/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Contact Angle
    60 °
  • Fillet Radius
    1 mm
  • Outer Ring Width
    80 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    80 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    6.85 lbs

Details

  • Application
    Ball Screw Support
  • Bearing Type
    Duplex Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM45BS100QUH
  • Duplex Type
    Quadplex
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796195899
  • Product Type
    Duplex Angular Contact Bearings
  • Series
    MM4
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)