Motion
MM75BS110
Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 110 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #03073597
MFR #MM75BS110
Price$6,570.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 110 mm OD, 15 mm Width, 60 ° Contact, Open
Mi Item #03073597
MFR #MM75BS110

Mfr description
MM75BS110 QUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,570.10/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    60 °
  • Outside Diameter  
    110 mm
  • Overall Width  
    15 mm
  • Weight
    4.16 lbs

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM75BS110 QUH
  • Manufacturer Upc Number
    087796209718
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796209718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)