Motion
17626
Impact Socket - 13/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #03073616
MFR #17626
List Price$86.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Socket - 13/16 in Socket Size, 1 in Drive, 6 PT, Deep Type, Industrial Black Finish
MI ITEM #03073616
MFR #17626

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$86.28/each for your price

Overview

Mfr description
17626 SKT;1;6P;DP;IMP;13/16

Specifications

  • Drive Size
    1 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Finish Coating
    Industrial Black
  • Manufacturer Upc Number
    697950337654
  • UPC_NO
    697950337654
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought