Motion
17642
1-5/16 in Socket, 1 in Drive, 6 PT, Black, Imperial
MI ITEM #03073623
MFR #17642
List Price$96.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/16 in Socket, 1 in Drive, 6 PT, Black, Imperial
MI ITEM #03073623
MFR #17642

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$96.08/each for your price

Overview

Mfr description
17642 SKT;1;6P;DP;IMP;1-5/16

Specifications

  • Drive Size
    1 in
  • Measurement System
    Imperial
  • Socket Size
    1-5/16 in
  • Material
    Alloy Steel
  • Socket Points
    6 PT
  • Overall Length
    3.0000 in
  • Finish Coating
    Black
  • Shaft Style
    Standard Straight
  • Manufacturer Upc Number
    697950337739
  • UPC_NO
    697950337739
  • Manufacturer Catalog
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought