Overview
Mfr description
B19K SET;SKT;3/8;6PT;MIX;19PC;M-BOX
- 19 Pcs.6 Point, Std. Sockets, 3/8 7/8", 6 Point Deep 3/8" 3/4", Ratchet, Extensions 3",6";Spark Plug 5/8",
- Metal Box
- Made in U.S.A
Specifications
- Manufacturer Upc Number697950375014
- UPC_NO697950375014
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data