Motion
M1210
SKT,1/4,12PT,5/16
MI ITEM #03073654
MFR #M1210
List Price$9.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKT,1/4,12PT,5/16
MI ITEM #03073654
MFR #M1210

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$9.44/each for your price

Overview

Mfr description
M1210 SKT;1/4DR;12PT;STD;5/16
  • Made in U.S.A

Specifications

  • Drive Size
    1/4 in
  • Socket Size
    5/16 in
  • Socket Points
    12 PT
  • Manufacturer Upc Number
    697950374369
  • UPC_NO
    697950374369
  • Single Part Height
    0.48 in
  • Single Part Length
    0.86 in
  • Single Part Width
    0.48 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought