Motion
SD626
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type
MI ITEM #03073671
MFR #SD626
List Price$22.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 13/16 in Socket Size, 6 PT, Deep Type
MI ITEM #03073671
MFR #SD626

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$22.83/each for your price

Overview

Mfr description
SD626 SKT;1/2;6P;DP;13/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    13/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950373935
  • UPC_NO
    697950373935
  • Single Part Height
    1.09 in
  • Single Part Length
    3.12 in
  • Single Part Width
    1.09 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought