Motion
SD634
Non-Impact Socket - 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type
MI ITEM #03073675
MFR #SD634
List Price$31.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-1/16 in Socket Size, 6 PT, Deep Type
MI ITEM #03073675
MFR #SD634

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$31.51/each for your price

Overview

Mfr description
SD634 SKT;1/2;6P;DP;1-1/16

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-1/16 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950373973
  • UPC_NO
    697950373973
  • Single Part Height
    1.4 in
  • Single Part Length
    3.14 in
  • Single Part Width
    1.4 in
  • Socket Type
    Deep

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought