Motion
ST616
Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, Standard Type
MI ITEM #03073679
MFR #ST616
List Price$11.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1/2 in Socket Size, Standard Type
MI ITEM #03073679
MFR #ST616

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$11.94/each for your price

Overview

Mfr description
ST616 SKT;1/2;6P;STD;1/2

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1/2 in
  • Overall Length
    1.5000 in
  • Manufacturer Upc Number
    697950373751
  • UPC_NO
    697950373751
  • Single Part Height
    0.86 in
  • Single Part Length
    1.5 in
  • Single Part Width
    0.86 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought