Motion
ST640
Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 6 PT, Standard Type
MI ITEM #03073689
MFR #ST640
List Price$25.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Non-Impact Socket - 1/2 in Drive Size, 1-1/4 in Socket Size, 6 PT, Standard Type
MI ITEM #03073689
MFR #ST640

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$25.45/each for your price

Overview

Mfr description
ST640 SKT;1/2;6P;STD;1-1/4

Specifications

  • Drive Size
    1/2 in
  • Socket Size
    1-1/4 in
  • Socket Points
    6 PT
  • Manufacturer Upc Number
    697950373874
  • UPC_NO
    697950373874
  • Single Part Height
    1.64 in
  • Single Part Length
    1.77 in
  • Single Part Width
    1.64 in
  • Socket Type
    Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought