Motion
10R31/35 SPACER HUB W/FSTNRS C=3.203

REXNORD INC
10R31/35 SPACER HUB W/FSTNRS C=3.203

Grid Coupling Spacer Hub - 10R31/35 Coupling Size Code, Steel Hub Material
Mi Item #03073742
MFR #10R31/35 SPACER HUB W/FSTNRS C=3.203
Price$765.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
10R31/35 SPACER HUB W/FSTNRS C=3.203

Grid Coupling Spacer Hub - 10R31/35 Coupling Size Code, Steel Hub Material
Mi Item #03073742
MFR #10R31/35 SPACER HUB W/FSTNRS C=3.203

Mfr description
3700061 WRAP 10R31/35 SPR C=3.203
  • Rexnord R31_R35 Series Spacer Hub size(s) 10R for elastomeric couplings.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.03/each

Specifications

Dimensions

  • Coupling Size Code
    10R31/35
  • Hub Length
    3.6360 in
  • Overall Length
    6.5000 in
  • Weight
    2.38 lbs

Details

  • Country of Origin
    US of America
  • Coupling Component
    Hub Only
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • UPC_NO
    782934170386
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)