Motion
20R31/35 SPACER HUB W/FTNR .86

FALK
20R31/35 SPACER HUB W/FTNR .86

Grid Coupling Hub - 20R Coupling Size Code, Steel Hub Material, Rough Stock Bore, .8600 in Length Through Bore
MI ITEM #03073743
MFR #20R31/35 SPACER HUB W/FTNR .86
Price$892.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FTNR .86

Grid Coupling Hub - 20R Coupling Size Code, Steel Hub Material, Rough Stock Bore, .8600 in Length Through Bore
MI ITEM #03073743
MFR #20R31/35 SPACER HUB W/FTNR .86

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$892.13/each

Specifications

Dimensions

  • Coupling Size Code
    20R
  • Length Through Bore  
    .8600 in
  • Overall Length
    6.0000 in
  • Weight
    3.50 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    793699897098
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    793699897098

Overview

Mfr description
3700063 20R31/35 SPACER HUB W/FTNR .86

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought