Motion
20R31/35 SPACER HUB W/FSTNRS C=2.176

FALK
20R31/35 SPACER HUB W/FSTNRS C=2.176

Grid Coupling Spacer Hub - 20R31/35 Coupling Size Code, Steel Hub Material
MI ITEM #03073744
MFR #20R31/35 SPACER HUB W/FSTNRS C=2.176
Price$775.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FSTNRS C=2.176

Grid Coupling Spacer Hub - 20R31/35 Coupling Size Code, Steel Hub Material
MI ITEM #03073744
MFR #20R31/35 SPACER HUB W/FSTNRS C=2.176

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$775.77/each

Specifications

Dimensions

  • Coupling Size Code
    20R31/35
  • Hub Length
    2.7670 in
  • Overall Length
    6.0000 in
  • Weight
    6.60 lbs

Details

  • Country of Origin
    US of America
  • Coupling Style
    Spacer
  • Coupling Type
    Elastomeric
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Hub Type
    Spacer Hub
  • Product Type
    Grid Coupling Hubs
  • Series
    Hubs
  • UPC_NO
    793699897715

Overview

Mfr description
3700067 WRAP 20R31/35 SPR C=2.176
  • Rexnord R31_R35 Series Spacer Hub size(s) 20R for elastomeric couplings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought