Motion
20R31/35 SPACER HUB W/FTNR 3.045

FALK
20R31/35 SPACER HUB W/FTNR 3.045

Grid Coupling Hub - 20R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.0500 in Length Through Bore
Mi Item #03073748
MFR #20R31/35 SPACER HUB W/FTNR 3.045
Price$615.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
20R31/35 SPACER HUB W/FTNR 3.045

Grid Coupling Hub - 20R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.0500 in Length Through Bore
Mi Item #03073748
MFR #20R31/35 SPACER HUB W/FTNR 3.045

Mfr description
3700068 20R31/35 SPACER HUB W/FTNR 3.045
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$615.27/each

Specifications

Dimensions

  • Coupling Size Code
    20R
  • Length Through Bore  
    3.0500 in
  • Overall Length
    6.0000 in
  • Weight
    8.50 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    793699909722
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    793699909722
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)