Motion
30RN31/35 FSTNRS C=2.097

FALK
30RN31/35 FSTNRS C=2.097

Grid Coupling Hub - 30R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.1000 in Length Through Bore
MI ITEM #03073749
MFR #30RN31/35 FSTNRS C=2.097
Price$953.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30RN31/35 FSTNRS C=2.097

Grid Coupling Hub - 30R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.1000 in Length Through Bore
MI ITEM #03073749
MFR #30RN31/35 FSTNRS C=2.097

Mfr description
30R31/35 SPACER HUB W/FSTNRS C=2.097
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$953.23/each

Specifications

Dimensions

  • Coupling Size Code
    30R
  • Length Through Bore  
    2.1000 in
  • Overall Length
    5.0000 in
  • Weight
    9.75 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170485
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    782934170485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)