Motion
30R31/35 SPACER HUB W/FSTNRS C=0.965

FALK
30R31/35 SPACER HUB W/FSTNRS C=0.965

Elastomeric Coupling Components - 30R Coupling Size Code, Steel Hub Material, Rough Stock Bore, .9700 in Length Through Bore
MI ITEM #03073750
MFR #30R31/35 SPACER HUB W/FSTNRS C=0.965
Price$1,143.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
30R31/35 SPACER HUB W/FSTNRS C=0.965

Elastomeric Coupling Components - 30R Coupling Size Code, Steel Hub Material, Rough Stock Bore, .9700 in Length Through Bore
MI ITEM #03073750
MFR #30R31/35 SPACER HUB W/FSTNRS C=0.965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,143.88/each

Specifications

Dimensions

  • Coupling Size Code
    30R
  • Length Through Bore  
    .9700 in
  • Weight
    5.25 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170461
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934170461

Overview

Mfr description
30R31/35 SPACER HUB W/FSTNRS C=0.965

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought