Motion
40R31/35 C=1.881 1070T

FALK
40R31/35 C=1.881 1070T

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Rough Stock Bore
Mi Item #03073753
MFR #40R31/35 C=1.881 1070T
Price$1,409.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R31/35 C=1.881 1070T

Grid Coupling Hub - 1070T Coupling Size Code, Steel Hub Material, Rough Stock Bore
Mi Item #03073753
MFR #40R31/35 C=1.881 1070T

Mfr description
40R31/35 SPACER HUB C+1.881 1070T HUB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,409.13/each

Specifications

Dimensions

  • Coupling Size Code
    1070T
  • Overall Length
    9.0000 in
  • Weight
    15.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170560
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    782934170560
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)