Motion
40R31/35 C=2.750 1070T

FALK
40R31/35 C=2.750 1070T

Grid Coupling Hub - 40R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.7500 in Length Through Bore
Mi Item #03073756
MFR #40R31/35 C=2.750 1070T
Price$1,350.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
40R31/35 C=2.750 1070T

Grid Coupling Hub - 40R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.7500 in Length Through Bore
Mi Item #03073756
MFR #40R31/35 C=2.750 1070T

Mfr description
40R31/35 SPACER HUB W/FSTNRS C=2.750
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,350.41/each

Specifications

Dimensions

  • Coupling Size Code
    40R
  • Length Through Bore  
    2.7500 in
  • Overall Length
    9.0000 in
  • Weight
    16.75 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170546
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    782934170546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)