Motion
50RN31/35 FSTNRS C=3.849

FALK
50RN31/35 FSTNRS C=3.849

Grid Coupling Hub - 50R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.8500 in Length Through Bore
MI ITEM #03073758
MFR #50RN31/35 FSTNRS C=3.849
Price$1,804.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50RN31/35 FSTNRS C=3.849

Grid Coupling Hub - 50R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 3.8500 in Length Through Bore
MI ITEM #03073758
MFR #50RN31/35 FSTNRS C=3.849

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,804.64/each

Specifications

Dimensions

  • Coupling Size Code
    50R
  • Length Through Bore  
    3.8500 in
  • Overall Length
    8.0000 in
  • Weight
    32.50 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170621
  • Product Type
    Grid Coupling Hubs
  • Series
    R31, R35
  • UPC_NO
    782934170621

Overview

Mfr description
50R31/35 SPACER HUB W/FSTNRS C=3.849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought