Motion
50R31/35 SPACER HUB W/FSTNRS C=2.474

FALK
50R31/35 SPACER HUB W/FSTNRS C=2.474

Elastomeric Coupling Components - 50R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.4700 in Length Through Bore
Mi Item #03073760
MFR #50R31/35 SPACER HUB W/FSTNRS C=2.474
Price$1,775.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
50R31/35 SPACER HUB W/FSTNRS C=2.474

Elastomeric Coupling Components - 50R Coupling Size Code, Steel Hub Material, Rough Stock Bore, 2.4700 in Length Through Bore
Mi Item #03073760
MFR #50R31/35 SPACER HUB W/FSTNRS C=2.474

Mfr description
50R31/35 SPACER HUB W/FSTNRS C=2.474
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,775.62/each

Specifications

Dimensions

  • Coupling Size Code
    50R
  • Length Through Bore  
    2.4700 in
  • Weight
    28.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Hub Type
    Spacer Hub
  • Manufacturer Upc Number
    782934170607
  • Product Type
    Grid Coupling Hubs
  • UPC_NO
    782934170607
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)