Motion
SH-N-475

COXREELS
SH-N-475

Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 75 ft Hose, 300 psi, 1/4 NPT - Female 90° Swivel Inlet, Floor Mount, Overhead Mount, Truck Mount, Wall Mount
Mi Item #03073793
MFR #SH-N-475
Price$784.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

COXREELS
SH-N-475

Hose Reel for Low Pressure Air/Water - Includes 1/2 in x 75 ft Hose, 300 psi, 1/4 NPT - Female 90° Swivel Inlet, Floor Mount, Overhead Mount, Truck Mount, Wall Mount
Mi Item #03073793
MFR #SH-N-475

Mfr description
SH-N-475 1/2"ID 75'L HOSE & REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$784.87/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    75 ft

Details

  • Application
    Air, Water
  • Description Keyword
    1/2 in x 75 ft Hose
  • Mount Type
    Floor Mount, Overhead Mount, Truck Mount, Wall Mount
  • Pressure Application
    Low Pressure Air/Water
  • Rated Pressure
    300 psi
  • Reel Inlet
    1/4 NPT - Female 90° Swivel
  • Standard Hose Capacity Length
    75 ft
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)