Motion
1R25X30X12.5

NTN
1R25X30X12.5

Inner Ring
MI ITEM #03073818
MFR #1R25X30X12.5
Your Price$23.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
1R25X30X12.5

Inner Ring
MI ITEM #03073818
MFR #1R25X30X12.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$23.42/each(List $26.94)

Overview

Mfr description
1R25X30X12.5 NEEDLE ROLLER BRG

Specifications

  • Bore Diameter
    0.9843 in
  • Outside Diameter
    1.1811 in
  • Material
    High Carbon Chrome Steel
  • Bore Type
    Round
  • Series
    IR
  • Lubrication Hole Type
    No Lubrication Hole
  • Compatible Bearing
    BK3012, HK3012
  • Fillet Radius
    0.300 mm
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359478150
  • UPC_NO
    4547359478150
  • Weight
    0.044 lbs
  • Bearing Material
    High Carbon Chrome Steel
  • Overall Width
    0.4921 in
  • Product Type
    Needle Roller Bearing Inner Rings
  • Long Description
    The 1R25X30X12.5 is a needle roller bearing with a 0.9843 in bore diameter, 1.1811 in outside diameter, and 0.4921 in overall width, weighing 0.044 lbs.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text