Motion
65673

BRADY
65673

Red Stopower Plug (keyed different)
Mi Item #03073886
MFR #65673
Price$30.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRADY
65673

Red Stopower Plug (keyed different)
Mi Item #03073886
MFR #65673

Mfr description
65673 STOPOWER PLUG LOCKOUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.54/each

Specifications

Dimensions

  • Lockout Height
    0.734 in
  • Lockout Length
    1.76 in
  • Lockout Width Diameter
    1.083 in

Details

  • Color
    Red
  • Electrical Equipment Type
    Plug
  • Material
    ABS/Brass
  • Message
    No Message on Device
  • Prong Type Comp
    2 or 3 Prong
  • Standards Met
    ANSI Z244, OSHA 29 CFR 1910.147
  • UPC_NO
    75447365673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)