Motion
1196700

AMES CO.
1196700

Jackson Sledge Hammer - 3 lb, Cross Pein, Forged Steel Head, Hickory Handle
MI ITEM #03074326
MFR #1196700
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1196700

Jackson Sledge Hammer - 3 lb, Cross Pein, Forged Steel Head, Hickory Handle
MI ITEM #03074326
MFR #1196700

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1196700 3-LB CROSS PEIN HAMMER, 16-IN

Specifications

  • Head Weight
    3 lb
  • Handle Material
    Hickory
  • Handle Length
    16 in
  • Head Material
    Forged Steel
  • Head Style
    Cross Pein
  • Handle Type
    Replaceable
  • Head Length
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought