1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1233200
Jackson Spade - 6 in Blade Width, 47 in Handle Length
MI ITEM #
03074332
MFR #
1233200
Price
$150.44
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Outdoor Equipment and Lawn Maintenance
Digging Tools
Shovels and Spades
AMES CO. 1233200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1233200
Jackson Spade - 6 in Blade Width, 47 in Handle Length
MI ITEM #
03074332
MFR #
1233200
Mfr description
1233200 SPADE,DRAIN,LH,SS,16IN,FTS,J-4
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$150
.44
/each
Add to Cart
Specifications
Dimensions
Blade Height
1 in
Blade Width
6 in
Handle Length
47 in
Details
Includes Step
Includes Step
Non Sparking
Not Non-Sparking
Type
Spade
UPC_NO
049206123328
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items