Motion
1258200

AMES CO.
1258200

Jackson Shovel - Steel, 7-1/4 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074334
MFR #1258200
Price$177.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1258200

Jackson Shovel - Steel, 7-1/4 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074334
MFR #1258200

Mfr description
1258200 IRRIGATING SHOVEL DP BOWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.93/each

Specifications

Dimensions

  • Blade Height
    3-1/2 in
  • Blade Width
    7-1/4 in
  • Handle Length
    47 in

Details

  • Blade Material
    Steel
  • Blade Shape
    Round
  • Blade Type
    Round
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Shovel
  • UPC_NO
    049206125827

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)