Motion
1305100

AMES CO.
1305100

Jackson Spade - Steel, 7 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074339
MFR #1305100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1305100

Jackson Spade - Steel, 7 in Blade Width, Straight Handle, 47 in Handle Length
MI ITEM #03074339
MFR #1305100

Mfr description
13-051 SZ 2 LH GARD SPADE
  • Ergo D grip designed for comfort and better control
  • Extended handle socket has more steel for greater strength
  • Forward-turned step.33" lacquered, seal-coated northern ash handle for strength and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Height
    1-1/2 in
  • Blade Width
    7 in
  • Handle Length
    47 in

Details

  • Back Type
    Closed
  • Blade Material
    Steel
  • Blade Shape
    Square
  • Blade Type
    Square
  • Handle Material
    Wood
  • Handle Style
    Straight
  • Non Sparking
    Not Non-Sparking
  • Type
    Spade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)