Motion
1572900

AMES CO.
1572900

True Temper® Shovel - Steel, 8-1/2 in Blade Width, D-Grip Ergonomic Handle, 33 in Handle Length
MI ITEM #03074361
MFR #1572900
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1572900

True Temper® Shovel - Steel, 8-1/2 in Blade Width, D-Grip Ergonomic Handle, 33 in Handle Length
MI ITEM #03074361
MFR #1572900

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
15-729 SZ 2 DH RP SHOVEL

Specifications

  • Type
    Shovel
  • Blade Shape
    Round
  • Blade Width
    8-1/2 in
  • Blade Height
    6 in
  • Blade Material
    Steel
  • Handle Style
    D-Grip Ergonomic
  • Handle Length
    33 in
  • Handle Material
    Wood
  • Non Sparking
    Not Non-Sparking
  • Blade Type
    Round

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text