Motion
1800500

AMES CO.
1800500

True Temper® Hook Hoe, Blade Shape: Hook, Blade Width: 5-1/4", Blade Height: 4-1/4", Blade Material: Steel
MI ITEM #03074374
MFR #1800500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1800500

True Temper® Hook Hoe, Blade Shape: Hook, Blade Width: 5-1/4", Blade Height: 4-1/4", Blade Material: Steel
MI ITEM #03074374
MFR #1800500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18-005 FORGED 4TINE CULTIVATOR,52"

Specifications

  • Blade Width
    5-1/4 in
  • Blade Height
    4-1/4 in
  • Blade Material
    Steel
  • Handle Style
    Straight
  • Handle Length
    52 in
  • Blade Type
    Hook, Cultivator

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text