Motion
1908300

AMES CO.
1908300

True Temper® Saw, Cutter Type: Saw, Handle Style: Wood, Blade Length: 18", Overall Length: 22-3/4"
MI ITEM #03074397
MFR #1908300
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1908300

True Temper® Saw, Cutter Type: Saw, Handle Style: Wood, Blade Length: 18", Overall Length: 22-3/4"
MI ITEM #03074397
MFR #1908300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-08318" PRUNING SAW

Specifications

  • Cutter Type
    Saw
  • Telescoping Handle
    Fixed Length Handle
  • Handle Style
    Wood
  • Blade Length
    18 in
  • Overall Length
    22-3/4 in
  • Blade Material
    Steel
  • Maximum Cutting Diameter
    6 in
  • Included Features
    Double Edge Pruning Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text