1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AMES CO.
1909900
True Temper® Bow Saw, Blade Length: 21", Blade(s) Included: 21" Double Edge, Overall Length: 24"
MI ITEM #
03074399
MFR #
1909900
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
AMES CO. 1909900
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AMES CO.
1909900
True Temper® Bow Saw, Blade Length: 21", Blade(s) Included: 21" Double Edge, Overall Length: 24"
MI ITEM #
03074399
MFR #
1909900
Mfr description
1909900 21" BOW SAW
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Blade Length
21 in
Overall Length
24 in
Details
Blade(s) Included
21" Double Edge
Handle Style
Tubular Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items