Motion
1945000

AMES CO.
1945000

True Temper® Saw, Cutter Type: Saw, Handle Style: Wood, Overall Length: 40-1/2", Handle Length: 30"
MI ITEM #03074407
MFR #1945000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1945000

True Temper® Saw, Cutter Type: Saw, Handle Style: Wood, Overall Length: 40-1/2", Handle Length: 30"
MI ITEM #03074407
MFR #1945000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19-450 WEED CUTTER

Specifications

  • Cutter Type
    Saw
  • Telescoping Handle
    Fixed Length Handle
  • Handle Style
    Wood
  • Overall Length
    40-1/2 in
  • Handle Length
    30 in
  • Included Features
    Double Edged Serrated Blade

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text