Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2300500

True Temper® Saw, Cutter Type: Saw, Handle Style: Wood, Blade Length: 10", Overall Length: 12-1/4"
MI ITEM #03074412
MFR #2300500

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
23-005 TRUE CUT10"FOLDING SAW

Specifications

  • Cutter Type
    Saw
  • Telescoping Handle
    Fixed Length Handle
  • Handle Style
    Wood
  • Blade Length
    10 in
  • Overall Length
    12-1/4 in
  • Blade Material
    Steel
  • Maximum Cutting Diameter
    2 in
  • Included Features
    Folding Pruning Saw

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought