Motion
2346130

AMES CO.
2346130

True Temper® Pruning Shears, Cutter Type: Pruning Shears, Handle Style: Wood, Blade Length: 10", Overall Length: 23"
MI ITEM #03074423
MFR #2346130
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
2346130

True Temper® Pruning Shears, Cutter Type: Pruning Shears, Handle Style: Wood, Blade Length: 10", Overall Length: 23"
MI ITEM #03074423
MFR #2346130

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    10 in
  • Overall Length
    23 in

Details

  • Blade Material
    Steel
  • Cutter Type
    Pruning Shears
  • Handle Style
    Wood
  • Included Features
    Adjustable Tension Knob
  • Telescoping Handle
    Fixed Length Handle

Overview

Mfr description
2346130 TRUECUT HEDGE SHEAR W/WOOD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought