Specifications
Dimensions
- Weight6.80388 g, 0.16
Details
- For Use WithSY5000 Series Solenoid Valves
- Manufacturer Product Page
- Part TypeGasket
- Valve SeriesSY5000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)