Motion
20A232CT

Drillco
20A232CT

Hand Tap - 2000 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 6 Thread Size, UNC, Right Hand Direction
MI ITEM #03074503
MFR #20A232CT
List Price$351.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Drillco
20A232CT

Hand Tap - 2000 Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, 1-1/2 – 6 Thread Size, UNC, Right Hand Direction
MI ITEM #03074503
MFR #20A232CT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$351.73/each for your price

Overview

Mfr description
20A232CT 1.1/2-6 H3 4FL TAPER TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1-1/2 – 6
  • Thread Length
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Tapping Depth
    3 in
  • Coolant Delivery
    External
  • Thread Standard
    UNC
  • Overall Length
    6-3/8 in
  • Series
    2000
  • Material Grade
    M7

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text