Motion
YAF-03
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.1900 in Bore, 0.3125 in Roller Width
Mi Item #03074630
MFR #YAF-03
Price$307.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 0.7500 in Roller Diameter, 0.1900 in Bore, 0.3125 in Roller Width
Mi Item #03074630
MFR #YAF-03

Mfr description
YAF-03 AIRCRAFT BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$307.55/each

Specifications

Dimensions

  • Bore Diameter  
    0.1875 in
  • Roller Diameter  
    0.7500 in
  • Roller Width  
    0.3125 in

Details

  • Bearing Element
    Needle Rollers
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)